• Cart

DESCRIPTION

Harrington Brass Works Victorian™ 1-Hole Kitchen Faucet with Single Lever Handle and Pull-Out Spray Handle

H20212

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Victorian™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Type
Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY