• Cart

DESCRIPTION

Harrington Brass Works Victorian™ Mayfair 1-Hole Wall Mount Pot Filler with Double Porcelain Lever Handle

H2021733

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Victorian™ Mayfair
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Type
Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY