1-Hole Wall Mount Pot Filler with Single Porcelain Lever Handle in Polished Chrome
Victorian™ Mayfair 1-Hole Wall Mount Pot Filler with Single Porcelain Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Victorian™ Mayfair
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Type:
- Swivel