1-1/2 in. Bell End x FIPT Ductile Iron Wye

You last purchased this on
 
Harrington Corporation

1-1/2 in. Bell End x FIPT Ductile Iron Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

1-1/2 in. Bell End x FIPT Ductile Iron Wye

  • Fast #
  • Part #H80010
  • Item #1282166
  • Manufacturer Part #80010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connection 3:
FIPT
End Connections:
Bell End x FIPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Height:
5-4/5 in
Length:
10-1/5 in
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No