12 in. Gasket x Spigot Straight DR 35 PVC 45 Degree Elbow
12 in. Gasket x Spigot Straight DR 35 PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477
- Application:
- Sewer
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UL Listed:
- No