12 x 12 x 6 in. Barbed 150# Reducing SDR 35 PVC Wye for C900 Pipe
12 x 12 x 6 in. Barbed 150# Reducing SDR 35 PVC Wye for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM F-477
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 12 in x 12 in x 6 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 150#
- Schedule Class:
- SDR 35
- Type:
- H3011206