2-1/2 in. Push-On IPS Ductile Iron 90 Degree Bend

You last purchased this on
 
Harrington Corporation

2-1/2 in. Push-On IPS Ductile Iron 90 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

2-1/2 in. Push-On IPS Ductile Iron 90 Degree Bend

  • Fast #
  • Part #H80220
  • Item #805544
  • Manufacturer Part #80220
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM D-3139, ASTM F-477
AWWA:
AWWA C-153, AWWA C-210, AWWA C-116
Clean Bagged:
No
Coating:
Bituminous
Elbow Degree:
90 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight, 90°
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
350 psi
UL Listed:
No