2 in. IPS Joint Restraint For Knuckle Joint
2 in. IPS Joint Restraint For Knuckle Joint
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The unique, two-piece design handles as one piece and permits a one-bolt actuation. The restraint is mounted on the fittings so that the bolt is accessed from the top, making for ease of installation and inspection
- Mechanical serrations in the grip ring assure proper gripping of the pipe. No restraint rods or bolts are required
- The knuckle joint restraint by HARCO provides an easy to use, economical option for thrust restraint of HARCO small diameter push-on ductile iron fittings for IPS-PVC pipe
- Once the knuckle restraint is mounted, simply push home the beveled PVC pipe, having applied pipe lube to the gasket and pipe spigot. Tighten the bolt that clamps the grip ring onto the pipe and the joint is securely restrained
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-153
- Application:
- IPS Pipe, PVC Pipe
- Fits Pipe Size:
- 2 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- Product Type:
- Joint Restraint
- Weight:
- 2.6 lb