2 in. Bell End x MNPT Domestic Bituminous Ductile Iron Adapter with Rubber Gasket
2 in. Bell End x MNPT Domestic Bituminous Ductile Iron Adapter with Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 80-55-06, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-153
- Coating:
- Bituminous
- End Connection 1:
- Bell End
- End Connection 2:
- MNPT
- End Connections:
- Bell End x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter, Straight
- Length:
- 1-7/10 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Cement-lined
- Pressure Class:
- 350#
- UL Listed:
- No
- Weight:
- 3.5 lb