3 in. Ductile Iron IPS Joint Restraint System

Part #H820310  |  Item #1282046

Call for Pricing EACH

Fits Pipe Size:

3 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-111, AWWA C-153]

Application: Pipe Joint

End Connection 1: IPS

End Connections: IPS

FM Approved: No

Fits Pipe Size: 3 in

Material: Ductile Iron

Product Type: Joint Restraint

UL Listed: No