4 in. Gasket Straight CL150 PVC 45 Degree Elbow for C900 Pipe
322 Series 4 in. Gasket Straight CL150 PVC 45 Degree Elbow for C900 Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1784, ASTM D-3139, ASTM F-477
- Clean Bagged:
- No
- Collection:
- 322 Series
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 755 psi
- Schedule Class:
- CL150
- UL Listed:
- No