4 in. Gasket Bell x Bell Straight SDR 35 PVC 22-1/2 Degree Elbow

Part #H352404  |  Item #4410336  |  Manufacturer Part #35-2404

Call for Pricing EACH
View All Sizes
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes
Sizes
Price
Qty
Actions
  • 4 in

    Part #H352404 | Item #4410336 | Mfr. Part #35-2404

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #H352406 | Item #4410337 | Mfr. Part #35-2406

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #H352408 | Item #4410338 | Mfr. Part #35-2408

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #H352410 | Item #4423059 | Mfr. Part #35-2410

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #H352412 | Item #4423061 | Mfr. Part #35-2412

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 15 in

    Part #H352415 | Item #4443161 | Mfr. Part #35-2415

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477]

Application: Sewer

Clean Bagged: No

Elbow Degree: 22-1/2

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35