4 in. Gasket Sewer SDR 35 PVC Plug
4 in. Gasket Sewer SDR 35 PVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477
- Application:
- Sewer, Waterworks
- Clean Bagged:
- No
- Diameter:
- 4-1/2 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- IAPMO Listed -:
- No
- Length:
- 2-4/5 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UL Listed:
- No
- Weight:
- 0.4 lb