4 x 2 in. Spigot x Gasket IPS DR 21 PVC Reducer

You last purchased this on
 
Harrington Corporation

4 x 2 in. Spigot x Gasket IPS DR 21 PVC Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

4 x 2 in. Spigot x Gasket IPS DR 21 PVC Reducer

  • Fast #
  • Part #PPRSGRPK
  • Item #500868
  • Manufacturer Part #116-420
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • 1-piece molded reducer fitting
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3139, ASTM F-477
Application:
Water
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Reducing
Length:
10 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 21