4 x 4 x 2 in. Gasket x FIPT IPS Reducing SDR 21 IPT Tap On Pipe PVC Tee

You last purchased this on
 
Harrington Corporation

4 x 4 x 2 in. Gasket x FIPT IPS Reducing SDR 21 IPT Tap On Pipe PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

4 x 4 x 2 in. Gasket x FIPT IPS Reducing SDR 21 IPT Tap On Pipe PVC Tee

  • Fast #
  • Part #PPRGTTPK
  • Item #545433
  • Manufacturer Part #151-408
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • High strength
  • Easy installation
  • 1-piece molded
  • PVC fitting for IPS pipe
  • Tapered NPT thread connection
  • High flow capacity
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3139, ASTM F-477
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
FIPS
End Connections:
Gasket x FIPS
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
2 in
Fitting Sizes:
4 in x 4 in x 2 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 21