6 in. Gasket C900 Straight PVC Sewer Cap

You last purchased this on
 
Harrington Corporation

6 in. Gasket C900 Straight PVC Sewer Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

6 in. Gasket C900 Straight PVC Sewer Cap

  • Fast #
  • Part #H184906
  • Item #4579391
  • Manufacturer Part #18-4906
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-900
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
PVC
NSF Certified:
No