6 in. Gasket Extra Heavy Wall Sewer Straight SDR 18 PVC Closet 45 Degree Bend
6 in. Gasket Extra Heavy Wall Sewer Straight SDR 18 PVC Closet 45 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 50% thicker and heavier than SDR 26
- Fits ASTM D-3034 PVC sewer pipe, SDR35 and SDR26
- 100% thicker and heavier than SDR 35
- Deep bell push-on fittings
- Field replaceable gaskets
- SDR18 wall thickness
- One-piece molded PVC
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-1336
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Closet Bend
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 18