DESCRIPTION

Harrington Corporation Bell End Plastic Adapter

H3380

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC