• Cart

DESCRIPTION

Harrington Corporation Compression 90 Degree Elbow

H75318

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No