DESCRIPTION

Harrington Corporation Compression Coupling

H75459

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2737, ASTM F-876
Clean Bagged
No
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No