DESCRIPTION

Harrington Corporation Push-On Ductile Iron IPS Repair Coupling

H80340

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Push On
End Connection 2
Push On
End Connections
Push On
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron