DESCRIPTION

Harrington Corporation Gasket SDR21 PVC Reducing Tee

PPRGTK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3139, ASTM F-477
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
SDR 21