DESCRIPTION

Harrington Corporation PVC Gasket Wye

H301

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3034, ASTM F-477
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in x 6 in x 6 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Pressure Class
150#
Schedule Class
SDR 26