DESCRIPTION

Harrington Corporation Gasket x Spigot PVC Sewer 11-1/4 Degree Bend Elbow

H35290

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Sewer
End Connection 1
Gasket
End Connection 2
Spigot
End Connections
Gasket x Spigot
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Type
Sewer