DESCRIPTION

Harrington Corporation IPS and Plain End x MIPT SDR 21 PVC Adapter

PPRPEMA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3139, ASTM F-477
Clean Bagged
No
End Connection 1
IPS, Plain End
End Connection 2
MIPT
End Connections
IPS;Plain End x MIPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
SDR 21