• Cart

DESCRIPTION

Harrington Corporation IPS Bituminous Tar Ductile Iron Reducer

H80F

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536, ASTM D-3139, ASTM F-477
AWWA Specifications
AWWA C-116, AWWA C-153, AWWA C-210
Clean Bagged
No
Coating
Bituminous Tar
Ductile Iron Class
C905
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Length
6-1/5 in
Material
Ductile Iron
Maximum Pressure
350 psi
NSF Certified
No