DESCRIPTION

Harrington Corporation IPS Threaded Epoxy Ductile Iron 90 Degree Bend

H88220F

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Epoxy
End Connection 1
IPS Threaded
End Connection 2
IPS Threaded
End Connections
IPS Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Ductile Iron