DESCRIPTION

Harrington Corporation IPS Gasket PVC Cap

PPRGCAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3139
Clean Bagged
No
End Connection 1
IPS Gasket
End Connections
IPS Gasket
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
SDR 21