DESCRIPTION

Harrington Corporation IPS Ductile Iron Tee

H8

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12, ASTM D-3139, ASTM F-477
AWWA Specifications
AWWA C-116, AWWA C-153, AWWA C-210
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
UL Listed
No