DESCRIPTION

Harrington Corporation IPS x MIP Ductile Iron Adapter

DIBMA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
MIP
End Connections
IPS x MIP
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Ductile Iron
Size
2 in
Type
Straight