Philmac® 3G™ 1/2 in. CTS Straight Kitec Plastic Compression Coupling

Part #H7545922  |  Item #4110009  |  Manufacturer Part #75-45922

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #H7545922 | Mfr. Part #75-45922

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #H7545933 | Mfr. Part #75-45933

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #H7545944 | Mfr. Part #75-45944

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM D-2737, ASTM F-1498, ASTM F-876

Clean Bagged: No

Collection: Philmac® 3G™

Color Finish: Black

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Plastic

Maximum Pressure: 230 psi

NSF Certified: Yes

NSF Specifications: NSF 61