3/4 in. CTS Straight Kitec Plastic Compression Coupling
Philmac® 3G™ 3/4 in. CTS Straight Kitec Plastic Compression Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM F-1498, ASTM D-2737, ASTM F-876
- Clean Bagged:
- No
- Collection:
- Philmac® 3G™
- Color Finish Name:
- Black
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Compression Coupling
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 230 psi