DESCRIPTION

Harrington Corporation Push-On IPS Ductile Iron 90 Degree Bend

H801

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12, ASTM D-3139, ASTM F-477
AWWA Specifications
AWWA C-116, AWWA C-153, AWWA C-210
Clean Bagged
No
End Connection 1
Push On
End Connection 2
Push On
End Connections
Push On
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
UL Listed
No