DESCRIPTION

Harrington Corporation PVC Drainage Cap

H350060

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Gasket
Fitting Size 1
6 in
IsAcceptableImage
Material
Plastic
Material Type
PVC
Size
6 in
Type
Straight