DESCRIPTION

Harrington Corporation Bell End SDR 35 Plastic Adapter

H3370

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35