DESCRIPTION

Harrington Corporation Gasket SDR 35 Manhole Adapter

H3557

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Schedule Class
SDR 35