DESCRIPTION

Harrington Corporation SDR 35 Plastic Manhole Adapter

H2580

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No
Schedule Class
SDR 35