DESCRIPTION

Harrington Corporation Solvent Weld x Hub Plastic Clean-Out Adapter

H3590

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Solvent Weld
End Connection 2
Hub
End Connections
Solvent Weld x Hub
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Cleanout, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Pressure Class
150#