Harrington
Female Swivel x Male 4-1/2 in. Gate Valve
Part #HH80045NHM45NH | Item #4935349 | Manufacturer Part #H800-45NHM-45NH
Fitting Sizes:
Product Details
- Light weight aluminum design
- Low friction loss
- Slow open/close
- Hard anodized gate and stainless steel spindle for best corrosion protection
Specifications
End Connection 1: Female Swivel
End Connection 2: Male
End Connections: Female Swivel x Male
Fitting Size 1: 4-1/2 in
Fitting Size 2: 4-1/2 in
Fitting Sizes: 4-1/2 in
Material: [Aluminum, Plastic]
Material Type: Polypropylene
Maximum Pressure: 250 psi
Product Type: Gate Valve