FNST x MNST 4-1/2 x 2-1/2 in. Wye

You last purchased this on
 
Harrington

FNST x MNST 4-1/2 x 2-1/2 in. Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington

FNST x MNST 4-1/2 x 2-1/2 in. Wye

  • Fast #
  • Part #HH220LC45NH25NHM
  • Item #4930031
  • Manufacturer Part #H220LC-45NH-25NHM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Light weight aluminum design
  • Convert a single large outlet to two smaller outlets
  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
MNST
End Connection 3:
MNST
End Connections:
FNST x MNST x MNST
Fitting Size 1:
4-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4-1/2 in x 2-1/2 in x 2-1/2 in
Fitting Type:
Reducing
Material:
Aluminum
Product Type:
Wye