DESCRIPTION

Harrington National Pipe Straight Hose Hydrant Adapter with Cap Seatle

HHPHA4040004CAP

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Length
4 in
Size
4 in x 4 in

Starting at
Call for Pricing
  • QUANTITY