No Hub 5 x 4-1/2 in. Adapter with Cap
No Hub 5 x 4-1/2 in. Adapter with Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 5 in x 4-1/2 in
- Material:
- Hard Anodized Aluminum
- Product Type:
- Adapter Cap