Storz 5 in. Ball Valve
Storz 5 in. Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low friction loss
- Slow open/close
- Light weight aluminum design
- Hard anodized gate and stainless steel spindle for best corrosion protection
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- Storz
- End Connections:
- Storz
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Material:
- Aluminum
- Pressure - Maximum:
- 250 psi
- Product Type:
- Ball Valve
- Weight:
- 23 lb