Storz x FNPT 4 in. Adapter with Cap

You last purchased this on
 
Harrington

Storz x FNPT 4 in. Adapter with Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington

Storz x FNPT 4 in. Adapter with Cap

  • Fast #
  • Part #HHSFR4040NPTCAP
  • Item #3333909
  • Manufacturer Part #HSFR40-40-NPT/CAP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Storz
End Connection 2:
FNPT
End Connections:
Storz x FNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Product Type:
Adapter Cap