Storz x FNST 4-1/2 x 5 in. Adapter with Cap

You last purchased this on
 
Harrington

Storz x FNST 4-1/2 x 5 in. Adapter with Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington

Storz x FNST 4-1/2 x 5 in. Adapter with Cap

  • Fast #
  • Part #HHPHA5045NHCAP
  • Item #4375863
  • Manufacturer Part #HPHA5045NHCAP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unit has a stainless steel set screw to prevent unscrewing from the hydrant
  • Designed to permanently change main hydrant port from threads to Storz
  • Requires Certification

Specifications

Color Finish Name:
Dark Grey
End Connection 1:
Storz
End Connection 2:
FNST
End Connections:
Storz x FNST
Fitting Size 1:
4-1/2 in
Fitting Size 2:
5 in
Fitting Sizes:
4-1/2 in x 5 in
Material:
Aluminum
Product Type:
Adapter Cap