Storz x FNST 4 in. Gate Valve

You last purchased this on
 
Harrington

H800 Series Storz x FNST 4 in. Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington

H800 Series Storz x FNST 4 in. Gate Valve

  • Fast #
  • Part #HH8004040NH
  • Item #4936993
  • Manufacturer Part #H800-40-40NH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low friction loss
  • Slow open/close
  • Light weight aluminum design
  • Hard anodized gate and stainless steel spindle for best corrosion protection
  • Requires Certification

Specifications

Collection:
H800 Series
End Connection 1:
Storz
End Connection 2:
FNST
End Connections:
Storz x FNST
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flow Rate:
1000 gpm
Height:
14 in
Length:
10-1/2 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Gate Valve
UL Listed:
No
Weight:
21 lb