Storz x FNST 4 x 2-1/2 in. Adapter
Storz x FNST 4 x 2-1/2 in. Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- "Forged" Storz heads provide maximum strength
- All adapters conform to NFPA 1963
- Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- FNST
- End Connections:
- Storz x FNST
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Material:
- Aluminum
- Material Type:
- 6061-T6
- Pressure - Maximum:
- 250 psi
- Product Type:
- Adapter