Storz x FNST 4 x 4-1/2 in. Adapter with Cap
Storz x FNST 4 x 4-1/2 in. Adapter with Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unit has a stainless steel set screw to prevent unscrewing from the hydrant
- Designed to permanently change main hydrant port from threads to Storz
Documents
Specifications
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Storz
- End Connection 2:
- FNST
- End Connections:
- Storz x FNST
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4 in x 4-1/2 in
- Fitting Type:
- Increasing
- Material:
- Aluminum
- Pressure - High:
- 250
- Product Type:
- Adapter, Cap
- Weight:
- 5 lb