Storz x FNST 5 x 2-1/2 in. Adapter

You last purchased this on
 
Harrington

Storz x FNST 5 x 2-1/2 in. Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington

Storz x FNST 5 x 2-1/2 in. Adapter

  • Fast #
  • Part #HHSFR5025NH
  • Item #4937086
  • Manufacturer Part #HSFR50-25NH
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • "Forged" Storz heads provide maximum strength
  • All adapters conform to NFPA 1963
  • Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings
  • Requires Certification

Specifications

End Connection 1:
Storz
End Connection 2:
FNST
End Connections:
Storz x FNST
Fitting Size 1:
5 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
5 in x 2-1/2 in
Material:
Aluminum
Material Type:
6061-T6
Pressure - Maximum:
250 psi
Product Type:
Adapter