Storz x FNST 5 x 4-1/2 in. Gate Valve

You last purchased this on
 
Harrington

H800 Series Storz x FNST 5 x 4-1/2 in. Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington

H800 Series Storz x FNST 5 x 4-1/2 in. Gate Valve

  • Fast #
  • Part #HH8005045NH
  • Item #4937037
  • Manufacturer Part #H800-50-45NH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low friction loss
  • Slow open/close
  • Light weight aluminum design
  • Hard anodized gate and stainless steel spindle for best corrosion protection
  • Requires Certification

Specifications

Collection:
H800 Series
End Connection 1:
Storz
End Connection 2:
FNST
End Connections:
Storz x FNST
FM Approved:
No
Fitting Type:
Reducing
Flow Rate:
1000 gpm
Height:
14 in
Length:
10 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Gate Valve
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Size:
5 in x 4-1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
21 lb